Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vestil 5 Gallon All-Fiber Drum FDR-5 with Fiber Lid
See all 6 items in product family

Vestil 5 Gallon All-Fiber Drum FDR-5 with Fiber Lid

Item #: WB987071

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 32.95
Product Information
Customer Review
Product Q&A
Accessories
Vestil ALL-FIBER DRUM

Lightweight fiber drums are a cost effective alternative to steel drums. Fiber drum is designed to be used with dry or solid materials. All-Fiber Drum does not have any steel components. This open head drum features a flat top and bottom for easier stacking, saving valuable storage space.

Product Specifications

    • WIDTH INCHES11-1/4
    • HEIGHT INCHES12-1/4
    • CAPACITY GALLONS5
    • CAPACITY LBS130
    • COLOR FINISHTan
    • ASSEMBLYAssembled
    • BRANDVestil
    • CONSTRUCTIONFiber
    • DESCRIPTIONOpen Head
    • DIAMETER INCHES11-1/4
    • MANUFACTURERS PART NUMBERFDR-5
    • PACKAGE QUANTITY1
    • TYPEAll-Fiber
    • UN RATING1G/X60/S
    • WEIGHT LBS2.5

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Works fine.

Your review: It’s a container. It contains.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!