Vestil 5 Gallon Closed Head Plastic Pail PAIL-C-5-W - White
See all 35 items in product family

Vestil 5 Gallon Closed Head Plastic Pail PAIL-C-5-W - White

Item #: WB987410

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $31.95
Product Information
Customer Review
Product Q&A
Accessories
Vestil PLASTIC PAIL

Plastic pails are strong enough for use in shipping and the most demanding storage applications. Durable 100% prime virgin high-density polyethylene (HDPE) construction complies with FDA food-grade regulations. Suitable for use with liquids up to 190°F as well as in freezer applications.

Product Specifications

    • CAPACITY GALLONS5
    • COLOR FINISHWhite
    • APPROVAL OR CERTIFIEDFDA Food Grade
    • BRANDVestil
    • CONSTRUCTIONHigh-Density Polyethylene
    • MANUFACTURERS PART NUMBERPAIL-C-5-W
    • PACKAGE QUANTITY1
    • TYPEClosed Head
    • UN RATING1H1/Y1.8/100
    • WEIGHT LBS3
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
54.161.249.135:23