Vestil 5 Gallon Open Head Plastic Pail PAIL-54-PRS with Steel Handle - Red
See all 28 items in product family

Vestil 5 Gallon Open Head Plastic Pail PAIL-54-PRS with Steel Handle - Red

Item #: WB987406

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 12.00
Product Information
Customer Review
Product Q&A
Accessories
Vestil PLASTIC PAIL

Plastic pails are strong enough for use in shipping and the most demanding storage applications. Durable 100% prime virgin high-density polyethylene (HDPE) construction complies with FDA food-grade regulations. Suitable for use with liquids up to 190°F as well as in freezer applications.

Product Specifications

    • CAPACITY GALLONS5
    • COLOR FINISHRed
    • APPROVAL OR CERTIFIEDFDA Food Grade
    • BRANDVestil
    • CONSTRUCTIONHigh-Density Polyethylene
    • MANUFACTURERS PART NUMBERPAIL-54-PRS
    • PACKAGE QUANTITY1
    • TYPEOpen Head with Steel Handle
    • UN RATING--
    • WEIGHT LBS3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed