Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Morse® PailPRO™ 5 Gallon Pail Dolly 34-5
See all 2 items in product family

Morse® PailPRO™ 5 Gallon Pail Dolly 34-5

Item #: WB237800

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

List Price: $104.00 Save up to 14%
Price: $ 89.95
Product Information
Customer Review
Product Q&A
Accessories
Morse® PailPRO™ 5 Gallon Pail Dolly

Dolly has a flat deck with four rounded corners turned up to hold pail in position. Easily moves pails on 3" polyolefin swivel casters. Durable steel frame with blue enamel finish. 200 lb. capacity.

Documents

Documents are in PDF format

Product Specifications

    • CAPACITY GALLONS5
    • CAPACITY LBS200
    • COLOR FINISHBlue
    • ASSEMBLYAssembled
    • BRANDMorse
    • CONSTRUCTIONSteel
    • DESCRIPTIONPailPRO™ 5 Gallon Pail Dolly
    • MANUFACTURERS PART NUMBER34-5
    • WHEEL TYPE(4) 3" Polyolefin Swivel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!