

 |
Browse Drum & Barrel (1,263 Items) |
|
 |
5 Gallon Steel Drum - Closed Head |
| |
|
 |
|
 |
|
 |
|
|
|
5 Gallon Steel Drum - Closed Head
|
Availability: Usually ships in 10 to 13 days
Stock No: WB652561
Minimum Purchase Quantity: 4
|
|
|
|
Our Price: $12.75 ea. (Sold in qty. of 4)
|
|
|
 |
Product Information |
 |
|
 |
Photo Gallery |
 |
|
 |
Customer Reviews |
 |
|
 |
Product Q&A |
 |
|
|
 |
 |
| Avg. Review Rating: 1 Reviews |
 |
 |
 |
 |
 |
|
 |
 |
Steel Drum
5 Gallon Closed Head Pail
Rust-inhibitor coated pail is for general use, when storing or carrying materials. Features metal 1-1/4" spout. |
 |
|
 |
| Product Specifications |
| WIDTH INCHES |
10-3/4 |
| HEIGHT INCHES |
13-3/4 |
| CAPACITY GALLONS |
5 |
| CONSTRUCTION |
Steel |
| DESCRIPTION |
Unlined |
| DIAMETER INCHES |
10-3/4 |
| MODEL |
652561 |
| PACKAGE QUANTITY |
4 |
| SOLID UN RATING |
-- |
| TYPE |
Closed Head |
| UN RATING |
1A1/Y1.4/160 |
| WEIGHT LBS |
3-1/2 |
|
|
| Avg. Review Rating: 1 Reviews |
 |
 |
 |
 |
 |
|
 |
|
| Reviewed On: November 03, 2011 |
| Reviewed by: Peter (Demarest, NJ) |
|
| All purpose |
| Perfect for what we use it for. We are an art school and use these cans to hold used turpenoid from the painting class until its time to dispose of it at the state recycling center. |
|
|
|
 |
| We want to know what you think! |
 |
| Here's your chance to share your opinion on this item with the world! Your feedback may be very valuable to other customers in making a purchasing decision. We appreciate your input and hope you will be a regular part of our community. Note that all reviews are subject to our Terms and Conditions. All reviews are moderated and will not appear until reviewed by our company. |
|
|
|
 |
|
|