

 |
Browse Drum & Barrel (1,263 Items) |
|
 |
5 Gallon Steel Drum - Open Head |
| |
|
 |
|
 |
|
 |
|
|
|
5 Gallon Steel Drum - Open Head
|
Availability: Usually ships in 10 to 13 days
Stock No: WB652560
|
|
|
|
Our Price: $10.00 ea. (Sold in qty. of 4)
|
|
|
 |
Product Information |
 |
|
 |
Photo Gallery |
 |
|
 |
Customer Reviews |
 |
|
 |
Product Q&A |
 |
|
|
 |
 |
| Avg. Review Rating: 3 Reviews |
 |
 |
 |
 |
 |
|
 |
 |
Steel Drum
5 Gallon Open Head Steel Drum
Rust-inhibitor coated pail can be used for general purpose, when storing or carrying materials. Features plastic flex spout and crimp down lid. Ideal for liquid storage in the vertical position only. 26 gauge steel construction. UN Rated 1A2/Y1.5/70. |
 |
|
 |
| Product Specifications |
| WIDTH INCHES |
11-3/4 |
| DEPTH INCHES |
11-3/4 |
| HEIGHT INCHES |
14 |
| CAPACITY GALLONS |
5 |
| CONSTRUCTION |
Steel |
| DESCRIPTION |
Unlined |
| MODEL |
652560 |
| PACKAGE QUANTITY |
4 |
| SOLID UN RATING |
-- |
| TYPE |
Open Head |
| UN RATING |
1A2/Y1.5/70 |
| WEIGHT LBS |
4 |
|
|
| Avg. Review Rating: 3 Reviews |
 |
 |
 |
 |
 |
|
 |
|
| Reviewed On: May 23, 2012 |
| Reviewed by: Cris Edmundson (Altoona, PA) |
|
| terminal operator |
| Good can |
|
|
|
 |
| Reviewed On: December 15, 2011 |
| Reviewed by: ATS Services (Bluffton, SC) |
|
| Excellent 5 Gallon Steel Drums for a nice price! |
| Excellent communication during through out our purchase. We have been very happy with the drums and they arrived very fast. Seal well with a hammer mallet and easy to re-open. We Use for transporting WVO from Restaurants! Thanks again! |
|
|
|
 |
| Reviewed On: November 08, 2006 |
| Reviewed by: Anonymous |
|
|
| The product i received was not what was pictured on the page i ordered off of. The "crimp down" lid was a highlighted item, but didn't come with the bucket. Instead it had flanges, that i have to somehow figure out how to bend to seal the lid, but it doesn't make opening/closing regularly a possibility. |
|
|
|
 |
| We want to know what you think! |
 |
| Here's your chance to share your opinion on this item with the world! Your feedback may be very valuable to other customers in making a purchasing decision. We appreciate your input and hope you will be a regular part of our community. Note that all reviews are subject to our Terms and Conditions. All reviews are moderated and will not appear until reviewed by our company. |
|
|
|
 |
|
|