Eagle 55 Gal. Yellow Plastic Open-Head Straight Lab Pack Drum 1656 - Plastic Lever Lock
See all 14 items in product family

Eagle 55 Gal. Yellow Plastic Open-Head Straight Lab Pack Drum 1656 - Plastic Lever Lock

Item #: WB987228

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 59.95
Product Information
Customer Review
Product Q&A
Accessories
Eagle LAB PACK DRUM

This Lab Pack Is Ideal For Storage Of Smaller Non-Damaged Bottles, Cans, Carboys And 5 Gallon Pails Containing Non-Leaking Hazardous Materials.

Lab pack is made of blow molded HDPE (high density polyethylene) that is chemical and weather resistant. Lab pack containers feature an operating temperature range of -30°F to 130°F. Includes lever-lock ring for secure lid attachment. Approved for use with Packing Groups I, II and III. Plastic lab pack containers are UN certified to HM-181 and pass the UL 94HB Flammability Rating. FDA 21 CFR 177.1520 food grade quality. SPCC compliant. DOT 49 CFR 173.12 compliant.

Product Specifications

    • WIDTH INCHES21
    • DEPTH INCHES35-13/16
    • HEIGHT INCHES36-3/8
    • CAPACITY GALLONS55
    • CAPACITY LBS552
    • COLOR FINISHYellow
    • ASSEMBLYAssembled
    • BRANDEagle Mfg
    • CONSTRUCTIONPolyethylene
    • MANUFACTURERS PART NUMBER1656
    • STYLEStraight with Plastic Lever Lock
    • TYPEOpen Head
    • UN RATING1H2/X200/S & 1H2/Y250/S
    • WEIGHT LBS23-1/2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!