Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vestil 55 Gallon All-Fiber Drum FDR-55 with Fiber Lid
See all 6 items in product family

Vestil 55 Gallon All-Fiber Drum FDR-55 with Fiber Lid

Item #: WB987074

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 67.95
Product Information
Customer Review
Product Q&A
Accessories
Vestil ALL-FIBER DRUM

Lightweight fiber drums are a cost effective alternative to steel drums. Fiber drum is designed to be used with dry or solid materials. All-Fiber Drum does not have any steel components. This open head drum features a flat top and bottom for easier stacking, saving valuable storage space.

Product Specifications

    • WIDTH INCHES21-1/2
    • HEIGHT INCHES35
    • CAPACITY GALLONS55
    • CAPACITY LBS260
    • COLOR FINISHTan
    • ASSEMBLYAssembled
    • BRANDVestil
    • CONSTRUCTIONFiber
    • DESCRIPTIONOpen Head
    • DIAMETER INCHES21-1/2
    • MANUFACTURERS PART NUMBERFDR-55
    • PACKAGE QUANTITY1
    • TYPEAll-Fiber
    • UN RATING1G/Y100/S
    • WEIGHT LBS17.5

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Would the fiber drums be good for long term storage of liquids? What type of fiber is it?

Question Asked By: John , December 01, 2017

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result