Skolnik SL5501DF Closed Head Stainless Steel Seamless 55 Gallon Drum
See all 6 items in product family

Skolnik SL5501DF Closed Head Stainless Steel Seamless 55 Gallon Drum

Item #: WB986950

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 2,164.00
Product Information
Customer Review
Product Q&A
Accessories
Skolnik CLOSED HEAD STAINLESS STEEL SEAMLESS DRUM

Stainless Steel Drums offer an ideal solution for situations requiring Purity & Compatibility of Materials.

Seamless stainless steel drums outperform carbon steel drums in corrosion resistance, tensile strength and reusability. Drum features a smooth, crevice free interior for easy cleaning.

Closed Head Stainless Steel Seamless Drum is UN 1A1/X2.0/600 certified and constructed of a 1.5mm (16 gauge) type 304-L stainless steel body, top and base. Drum features 2" x ¾" drop-forged 304 stainless steel "weld in" flanges, 2" x ¾" drop-forged stainless steel TS plugs with Viton® gaskets encapsulated in PTFE, top and bottom 304 stainless steel foot rings and two 304 stainless steel roll bars.

Note: Overall Outside Diameter = 25"; Overall Height = 35".

Product Specifications

    • HEIGHT INCHES32.8
    • CAPACITY GALLONS55
    • BRANDSkolnik
    • CONSTRUCTIONStainless Steel
    • DESCRIPTION2" & 3/4" Bung Openings
    • DIAMETER INCHES22-1/2
    • MANUFACTURERS PART NUMBERSL5501DF
    • PACKAGE QUANTITY1
    • TYPEClosed Head Seamless
    • UN RATING1A1/X2.0/600
    • WEIGHT LBS81

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!