Morse® Model 14 Round Drum Dolly - 23" Diameter - 1000 Lb. Capacity
See all 36 items in product family

Morse® Model 14 Round Drum Dolly - 23" Diameter - 1000 Lb. Capacity

Item #: WBB806583

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $101.00 Save up to 2%
Price: $98.95
Product Information
Customer Review
Product Q&A
Accessories
Morse® Round Drum Dolly - 23" Diameter - 1000 Lbs. Capacity

  • Steel frame drum dolly painted blue
  • Dimensions
    • 23" (58.4 cm) I.D.
    • 28.5" (72.4 cm) O.D.
    • 6.5" (16.5 cm) Tall
  • Capacity: 1000 Lb. (454 kg)


Product Specifications

    • LENGTH INCHES--
    • HEIGHT INCHES6-1/2
    • CAPACITY GALLONS55
    • CAPACITY LBS1000
    • COLOR FINISHBlue
    • BRANDMorse
    • CONSTRUCTIONSteel
    • DIAMETER INCHES23
    • FITS DRUM DIAMETER INCHESUp to 23
    • MANUFACTURERS PART NUMBER14
    • TYPERound
    • WEIGHT LBS22
    • WHEEL DIAMETER INCHES3
    • WHEEL TYPEMORTUF Polyolefin

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 2 answers for this product.

Sort by: 
...  

0 Result

The product description describes these casters as "rubber". They appear to be plastic in the picture and we have some of these with plastic wheels that don't work well for us. Can you confirm that these are actually rubber?

Question Asked By: Mitch , November 12, 2014

+ View 1 Answer

Answer This Question

made of new material and in what country?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.161.155.6:62