Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bergen Barrel 15 Gallon Black Open Head Plastic Drum with Plain Cover SS-OH-15PC

Rollover image to zoom in

Click image to enlarge

See all 90 items in product family

Bergen Barrel 15 Gallon Black Open Head Plastic Drum with Plain Cover SS-OH-15PC

Item #: WB831118BK

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $50.95
Product Information
Product Q&A
Accessories
SUPER SHIPPER HEAVY-DUTY
PLASTIC DRUMS WITH COVERS

Industrial strength polyethylene drums with extra thick 3/16" walls provide superior storage, handling and shipping. Seamless construction ideal for chemicals, pharmaceuticals, detergents, food etc. Excellent for outdoor use. FDA Food Grade approved.
OPEN HEAD has nut and bolt ring to attach cover. Ideal for liquid storage in the vertical position only.

Product Specifications

    • WIDTH INCHES16
    • DEPTH INCHES16
    • HEIGHT INCHES22-3/4
    • CAPACITY GALLONS15
    • COLOR FINISHBlack
    • APPROVAL OR CERTIFIEDFDA Food Grade
    • ASSEMBLYAssembled
    • BRANDBergen Barrel & Drum
    • CONSTRUCTIONPlastic
    • DESCRIPTIONNo bung openings
    • MANUFACTURERS PART NUMBERSS-OH-15PC-BK
    • MODEL831118BK
    • TYPEOpen Head - Plain Cover
    • WEIGHT LBS8
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.