

 |
Browse Drum & Barrel (1,263 Items) |
|
 |
Open Head Lined Steel Pail 5 Gallon |
| |
|
 |
|
 |
|
 |
|
|
|
Open Head Lined Steel Pail 5 Gallon
|
Availability: Usually ships in 10 to 13 days
Stock No: WB652560P
|
|
|
|
Our Price: $19.00 ea. (Sold in qty. of 4)
|
|
|
 |
Product Information |
 |
|
 |
Photo Gallery |
 |
|
 |
Product Q&A |
 |
|
|
 |
Steel Drum
5-gallon Open Head Lined Pail
Phenolic-lined pail can be used with chemicals. Features plastic flex spout and crimp down lid. Ideal for liquid storage in the vertical position only. |
| Product Specifications |
| HEIGHT INCHES |
14 |
| CAPACITY GALLONS |
5 |
| CONSTRUCTION |
Steel |
| DESCRIPTION |
Lined |
| DIAMETER INCHES |
11-3/4 |
| MODEL |
652560P |
| PACKAGE QUANTITY |
4 |
| TYPE |
Open |
| UN RATING |
1A2/Y1.5/90 |
| WEIGHT LBS |
4 |
|
|
| We want to know what you think! |
 |
| Here's your chance to share your opinion on this item with the world! Your feedback may be very valuable to other customers in making a purchasing decision. We appreciate your input and hope you will be a regular part of our community. Note that all reviews are subject to our Terms and Conditions. All reviews are moderated and will not appear until reviewed by our company. |
|
|
|
|
|