Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Skolnik SLP5501 Open Head Stainless Steel Seamless 55 Gallon Drum with Lid
See all 6 items in product family

Skolnik SLP5501 Open Head Stainless Steel Seamless 55 Gallon Drum with Lid

Item #: WB986949

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,409.00
Product Information
Customer Review
Product Q&A
Accessories
Skolnik OPEN HEAD STAINLESS STEEL SEAMLESS DRUM

Stainless Steel Drums offer an ideal solution for situations requiring Purity & Compatibility of Materials.

Seamless stainless steel drums outperform carbon steel drums in corrosion resistance, tensile strength and reusability. Drum features a smooth, crevice free interior for easy cleaning.

Open Head Stainless Steel Seamless Process Drum is non-UN certified and constructed of a 1.5mm (16 gauge) type 304 stainless steel body, base and removable cover. Drum features a ½" white EPDM cover gasket, 12 gauge 304 stainless steel 5/8" x 4" nut/bolt and a 304 stainless steel bottom foot ring.

Note: Overall Outside Diameter = 24"; Overall Height = 34-1/4".

Product Specifications

    • HEIGHT INCHES32.6
    • CAPACITY GALLONS55
    • BRANDSkolnik
    • CONSTRUCTIONStainless Steel
    • DESCRIPTIONEPDM Gasket & Bolt Ring
    • DIAMETER INCHES22-1/2
    • MANUFACTURERS PART NUMBERSLP5501
    • PACKAGE QUANTITY1
    • TYPEOpen Head Seamless
    • UN RATING--
    • WEIGHT LBS56

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!