Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mauser 55 Gallon Closed Tight-Head Plastic Drum POLY55THBL - Blue
See all 8 items in product family

Mauser 55 Gallon Closed Tight-Head Plastic Drum POLY55THBL - Blue

Item #: WB988826

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 83.95
Product Information
Customer Review
Product Q&A
Accessories
Mauser CLOSED HEAD PLASTIC DRUM

Closed Head Plastic Drum provides Superior Storage, Handling and Shipping Capability.

Drum is made of industrial strength polyethylene with extra thick walls to provide superior performance and long lasting durability. The seamless construction of this closed head drum is suitable for outdoor use. High temperature is 140° and low temperature is 0°. FDA food grade approved.

Closed Head storage drum features drain vents molded in the top with 2" NPS plugs in the bung openings. Drum is DOT certified.

Product Specifications

    • WIDTH INCHES23-1/4
    • HEIGHT INCHES35
    • CAPACITY GALLONS55
    • COLOR FINISHBlue
    • APPROVAL OR CERTIFIEDFDA Food Grade
    • ASSEMBLYAssembled
    • BRANDMauser
    • CONSTRUCTIONPlastic
    • DESCRIPTIONMolded Liquid Drain Vents, 2" NPS
    • DIAMETER INCHES23-1/4
    • MANUFACTURERS PART NUMBER055C400UL1
    • PACKAGE QUANTITY1
    • REFERENCE #Skolnik POLY55THBL
    • TEMPERATURE RANGE °F0 to 140
    • THICKNESS MIL4.0
    • TYPEClosed Head - Bung Cover
    • UN RATING1H1/Y1.9/100
    • WEIGHT LBS21.38

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed