Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mauser 55 Gallon Open-Head Plastic Drum with Plain Cover POLY55OHBLPC - Blue
See all 8 items in product family

Mauser 55 Gallon Open-Head Plastic Drum with Plain Cover POLY55OHBLPC - Blue

Item #: WB988827

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 88.95
Product Information
Customer Review
Product Q&A
Accessories
Mauser OPEN HEAD PLASTIC DRUM

Open Head Plastic Drum provides Superior Storage, Handling and Shipping Capability.

Drum is made of industrial strength polyethylene with extra thick walls to provide superior performance and long lasting durability. The seamless construction of this open head drum is suitable for outdoor use. High temperature is 140° and low temperature is 0°. FDA food grade approved.

Open Head drum has a lever-lock ring assembly to attach the cover. Drum is used for liquid storage in the vertical position only.

Product Specifications

    • WIDTH INCHES23-1/4
    • HEIGHT INCHES35
    • CAPACITY GALLONS55
    • COLOR FINISHBlue
    • APPROVAL OR CERTIFIEDFDA Food Grade
    • ASSEMBLYAssembled
    • BRANDMauser
    • CONSTRUCTIONPlastic
    • DESCRIPTIONUrethane Gasket & Leverlock Ring
    • DIAMETER INCHES23-1/4
    • MANUFACTURERS PART NUMBER05504CDUD-S
    • PACKAGE QUANTITY1
    • REFERENCE #Skolnik POLY55OHBLPC
    • TEMPERATURE RANGE °F0 to 140
    • THICKNESS MIL4.0
    • TYPEOpen Head - Plain Cover
    • UN RATING1H2/Y130/S
    • WEIGHT LBS23.3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed