Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vestil Tear-Tab Lid & Plastic Spout LID-54-PRST 3½, 5 & 6 Gal Open Head Pails
See all 35 items in product family

Vestil Tear-Tab Lid & Plastic Spout LID-54-PRST 3½, 5 & 6 Gal Open Head Pails

Item #: WB987421

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $6.20
Product Information
Customer Review
Product Q&A
Accessories
Vestil PLASTIC PAIL LID

Durable 100% prime virgin high-density polyethylene (HDPE) construction complies with FDA regulations. Suitable for shipping according to D.O.T. standards.

Product Specifications

    • COLOR FINISHRed
    • BRANDVestil
    • CONSTRUCTIONHigh-Density Polyethylene
    • MANUFACTURERS PART NUMBERLID-54-PRST
    • PACKAGE QUANTITY1
    • TYPETear-Tab Lid with Plastic Spout for 3½, 5 & 6 Gallon Open Head Pails
    • WEIGHT LBS1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.41.181:64