Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vestil UN Rated 5 Gal Closed Head Steel Pail PAIL-STL-C5-UN100 - Rust Inhibitor
See all 8 items in product family

Vestil UN Rated 5 Gal Closed Head Steel Pail PAIL-STL-C5-UN100 - Rust Inhibitor

Item #: WB987434

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 31.95
Product Information
Customer Review
Product Q&A
Accessories
Vestil STEEL PAIL

Rugged and reinforced steel pails are suitable for the safe, reliable transport of bulk liquids.

Product Specifications

    • CAPACITY GALLONS5
    • COLOR FINISHBlack
    • BRANDVestil
    • CAPACITY GALLONS RANGE0 to 6
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERPAIL-STL-C5-UN100
    • PACKAGE QUANTITY1
    • REFERENCE #PAIL-STL-C-5-UN
    • TYPEUN Rated Closed Head with Rust Inhibitor Lining & Screw Cap
    • UN RATINGUN 1A1/Y1.5/100
    • WEIGHT LBS3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!