Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
DC Tech X-Dolly DL101019 with 3" Swivel Casters

Rollover image to zoom in

Click image to enlarge

DC Tech X-Dolly DL101019 with 3" Swivel Casters

Item #: WBB766101

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $140.39 Save up to 7%
Price: $129.95
Product Information
Customer Review
Product Q&A
Accessories
DC Tech X-Dolly DL101019 with 3" Swivel Casters

  • Our X-Dolly with four 3" Swivel Casters has welded construction with heavy 7 gauge T-304 Stainless Steel for durability.
  • Four caster designed allows it to stable on uneven floors.

Product Specifications

    • HEIGHT INCHES5-1/2
    • ASSEMBLYUnassembled
    • BRANDDC Tech Inc.
    • CONSTRUCTIONT-304 Stainless Steel, Plated Casters
    • DIAMETER INCHES24
    • MANUFACTURERS PART NUMBERDL101019
    • PACKAGE QUANTITY1
    • WEIGHT LBS16

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.159.158.180:23