Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
UltraTech Ultra-Containment Sump® 2853 - 550 Gallon Flexible Model with 3/4" Drain

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

UltraTech Ultra-Containment Sump® 2853 - 550 Gallon Flexible Model with 3/4" Drain

Item #: WBB721458

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 792.00
Product Information
Customer Review
Product Q&A
Accessories
UltraTech Ultra-Containment Sump® 2853 - 550 Gallon Flexible Model with 3/4" Drain

Flexible Containment Sumps Fold for Less Expensive Shipping and Easy Storage.

Economical and portable containment for 500/550 gallon tanks. L-shaped aluminum brackets provide sturdy sidewall support. Standard sizes fit most fuel tanks. Brackets can be removed and material folded for compact storage and easy transport. Meets SPCC and EPA Container Storage Regulation 40 CFR 264.175. Folded units and L-Brackets are shipped in UPS-able boxes. L-Brackets are quickly and easily installed in heat welded sleeves around the Sump's perimeter.

Product Specifications

    • LENGTH INCHES102
    • WIDTH INCHES72
    • HEIGHT INCHES24
    • CAPACITY DRUM550 Gallon Tank
    • CAPACITY GALLONS650
    • COLOR FINISHBlack
    • ASSEMBLYUnassembled
    • BRANDUltraTech
    • CONSTRUCTIONCopolymer 2000
    • MANUFACTURERS PART NUMBER2853
    • PACKAGE QUANTITY1
    • TYPEWith Drain
    • WEIGHT LBS65

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!