Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
UltraTech Ultra-InLine Spill Deck® 2334 - 6 Drum Model

Rollover image to zoom in

Click image to enlarge

See all 162 items in product family

UltraTech Ultra-InLine Spill Deck® 2334 - 6 Drum Model

Item #: WBB721362

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 762.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
UltraTech Ultra-InLine Spill Deck® 2334 - 6 Drum Model

Low Profile, "In Line" Designs Save Valuable Floor Space and Comply with Spill Containment Regulations.

Narrow 25-7/8" depth allows drums to be stored in a single row along facility walls - minimizes space requirements. Low profile design reduces safety and handling concerns found with taller containment pallets. Additional Spill Deck modules can be easily connected to an existing InLine configuration - allows more drums to be added to your containment area as storage needs grow. Meets SPCC, EPA Container Storage Regulation 40 CFR 264.175 and UFC Spill Containment Regulations. 5 Year Limited Warranty.

Product Specifications

    • LENGTH INCHES156
    • WIDTH INCHES25-7/8
    • HEIGHT INCHES5-3/4
    • CAPACITY DRUM6
    • CAPACITY GALLONS66
    • CAPACITY LBS9000
    • COLOR FINISHYellow
    • ASSEMBLYUnassembled
    • BRANDUltraTech
    • CONSTRUCTIONPolyethylene
    • DESCRIPTION6 Drum Platform with Deck
    • LIMITED WARRANTY YEARS5 Year
    • MANUFACTURERS PART NUMBER2334
    • PACKAGE QUANTITY1
    • TYPE6-Drum InLine Deck
    • WEIGHT LBS132

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!