Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
UltraTech Ultra-Spill Deck® 1325 P4 Fluorinated

Rollover image to zoom in

Click image to enlarge

See all 162 items in product family

UltraTech Ultra-Spill Deck® 1325 P4 Fluorinated

Item #: WBB721430

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 549.00
Product Information
Customer Review
Product Q&A
Accessories
UltraTech Ultra-Spill Deck® 1325 P4 Fluorinated

Use Fluorinated Spill Decks with chlorinated solvents and other aggressive chemicals that may not be compatible with standard polyethylene. 5 Year Limited Warranty.

Product Specifications

    • LENGTH INCHES52
    • WIDTH INCHES52
    • HEIGHT INCHES5-3/4
    • CAPACITY DRUM4
    • CAPACITY GALLONS44
    • CAPACITY LBS6000
    • COLOR FINISHBlue
    • ASSEMBLYAssembled
    • BRANDUltraTech
    • CONSTRUCTIONPolyethylene
    • DESCRIPTION4 Drum Platform with Deck
    • LIMITED WARRANTY YEARS5 Year
    • MANUFACTURERS PART NUMBER1325
    • PACKAGE QUANTITY1
    • TYPEP4 Fluorinated Deck
    • WEIGHT LBS62

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Can this platform be safely moved by a forklift?

Question Asked By: Mark Barabe , Kandahar Air Field , December 13, 2011

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result