Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
UltraTech Ultra-Spill Deck® 2223 P4 Plus

Rollover image to zoom in

Click image to enlarge

See all 162 items in product family

UltraTech Ultra-Spill Deck® 2223 P4 Plus

Item #: WBB721351

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 522.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
UltraTech Ultra-Spill Deck® 2223 P4 Plus

Extra Rugged Spill Deck Plus Units provide Containment for Heavy Equipment and Machinery.

4 drum modules can be connected together with optional bulkhead fittings to increase overall sump capacity. A virtually unlimited number of configurations is available. 5 Year Limited Warranty.

Product Specifications

    • LENGTH INCHES54-1/2
    • WIDTH INCHES54-1/2
    • HEIGHT INCHES4-1/4
    • CAPACITY DRUM4
    • CAPACITY GALLONS35
    • CAPACITY LBS10,000
    • COLOR FINISHYellow
    • ASSEMBLYAssembled
    • BRANDUltraTech
    • CONSTRUCTIONPolyethylene
    • DESCRIPTION4 Drum Platform with Deck
    • LIMITED WARRANTY YEARS5 Year
    • MANUFACTURERS PART NUMBER2223
    • PACKAGE QUANTITY1
    • TYPEP4 Plus Deck
    • WEIGHT LBS104

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Can this platform be safely moved by a forklift?

Question Asked By: Mark Barabe , Kandahar Air Field , December 13, 2011

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result