Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
UltraTech Ultra-Spill Deck® 1074 - P8 System (2) 4 Drum Modules

Rollover image to zoom in

Click image to enlarge

See all 162 items in product family

UltraTech Ultra-Spill Deck® 1074 - P8 System (2) 4 Drum Modules

Item #: WBB721369

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 719.00
Product Information
Customer Review
Product Q&A
Accessories
UltraTech Ultra-Spill Deck® 1074 - P8 System (2) 4 Drum Modules

Countertop spill collection tray safely stores bottles, beakers and other labware. Makes decanting of small quantity liquids safer, cleaner and more manageable. Features built-in pouring spout to conveniently remove spills. Designed for use in research, laboratory, medical and industrial facilities. 5 Year Limited Warranty.

Product Specifications

    • LENGTH INCHES104
    • WIDTH INCHES52
    • HEIGHT INCHES5-3/4
    • CAPACITY DRUM8
    • CAPACITY GALLONS88
    • CAPACITY LBS12,000
    • COLOR FINISHYellow
    • ASSEMBLYUnassembled
    • BRANDUltraTech
    • CONSTRUCTIONPolyethylene
    • DESCRIPTION8 Drum Platform with Deck
    • LIMITED WARRANTY YEARS5 Year
    • MANUFACTURERS PART NUMBER1074
    • PACKAGE QUANTITY1
    • TYPEP8 Spill Deck (Two 4 Drum Modules)
    • WEIGHT LBS140

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Can this platform be safely moved by a forklift?

Question Asked By: Mark Barabe , Kandahar Air Field , December 13, 2011

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result