Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
UltraTech Ultra-Spill King® P4 0803 with Flat Deck Pallet & Drain

Rollover image to zoom in

Click image to enlarge

See all 162 items in product family

UltraTech Ultra-Spill King® P4 0803 with Flat Deck Pallet & Drain

Item #: WBB721360

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 471.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
UltraTech Ultra-Spill King® P4 0803 with Flat Deck Pallet & Drain

Unique Design Combines a variety of Material Handling Capabilities with Spill Control.

Ultra-Spill King® features a removable deck with 4-way forklift access. Combined with its 85-gallon containment sump, drum handling and storage have never been safer. Rugged polyethylene construction features a 6,500 pound static load capacity. Place Ultra-Spill King® basins in strategic areas drums can be easily rotated and replaced with the forkliftable deck. Meets SPCC, EPA Container Storage Regulation 40 CFR264.175 and UFC Spill Containment Regulations. NOTE: For Drum Use Only (4 Drum Capacity). 5 Year Limited Warranty.

Product Specifications

    • LENGTH INCHES51
    • WIDTH INCHES51
    • HEIGHT INCHES17-1/2
    • CAPACITY DRUM4
    • CAPACITY GALLONS85
    • CAPACITY LBS6500
    • COLOR FINISHGray & Red
    • ASSEMBLYAssembled
    • BRANDUltraTech
    • CONSTRUCTIONPolyethylene
    • DESCRIPTION4 Drum Platform with Plastic Pallet
    • LIMITED WARRANTY YEARS5 Year
    • MANUFACTURERS PART NUMBER0803
    • PACKAGE QUANTITY1
    • TYPEPallet w/No Drain
    • WEIGHT LBS110

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!