Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
UltraTech Ultra-Spill Pallet® 1213 P2 Fluorinated with Drain

Rollover image to zoom in

Click image to enlarge

See all 162 items in product family

UltraTech Ultra-Spill Pallet® 1213 P2 Fluorinated with Drain

Item #: WBB721443

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 554.00
Product Information
Customer Review
Product Q&A
Accessories
UltraTech Ultra-Spill Pallet® 1213 P2 Fluorinated with Drain

Specially Treated Spill Pallets Provide Maximum Protection.

Certain chlorinated solvents are considered incompatible with standard polyethylene. However, a gas treatment process known as fluorination alters the surface of molded polyethylene products, making them compatible with these and many other aggressive chemicals. The light blue color indicates that the Spill Pallets and grates have been fluorinated. 5 Year Limited Warranty.

Product Specifications

    • LENGTH INCHES53
    • WIDTH INCHES29
    • HEIGHT INCHES16-1/2
    • CAPACITY DRUM2
    • CAPACITY GALLONS66
    • CAPACITY LBS3000
    • COLOR FINISHBlue
    • ASSEMBLYAssembled
    • BRANDUltraTech
    • CONSTRUCTIONPolyethylene
    • DESCRIPTION2 Drum Platform with Deck & Drain
    • LIMITED WARRANTY YEARS5 Year
    • MANUFACTURERS PART NUMBER1213
    • PACKAGE QUANTITY1
    • TYPEP2 Fluorinated Pallet w/Drain
    • WEIGHT LBS63

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!