Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
UltraTech Ultra-Spill Pallet® 1232 - P4 - Fluorinated - Nestable with Drain

Rollover image to zoom in

Click image to enlarge

See all 162 items in product family

UltraTech Ultra-Spill Pallet® 1232 - P4 - Fluorinated - Nestable with Drain

Item #: WBB721329

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 684.00
Product Information
Customer Review
Product Q&A
Accessories
UltraTech Ultra-Spill Pallet® 1232 - P4 - Fluorinated - Nestable with Drain

Specially Treated Spill Pallets Provide Maximum Protection.

Certain chlorinated solvents are considered incompatible with standard polyethylene. However, a gas treatment process known as fluorination alters the surface of molded polyethylene products, making them compatible with these and many other aggressive chemicals. The light blue color indicates that the Spill Pallets and grates have been fluorinated. Meets SPCC and EPA Container Storage Regulation 40 CFR 264.175 Spill Containment Regulations. 5 Year Limited Warranty.

Product Specifications

    • LENGTH INCHES51
    • WIDTH INCHES51
    • HEIGHT INCHES10
    • CAPACITY DRUM4
    • CAPACITY GALLONS66
    • CAPACITY LBS6000
    • COLOR FINISHBlue
    • ASSEMBLYAssembled
    • BRANDUltraTech
    • CONSTRUCTIONPolyethylene
    • DESCRIPTION4 Drum Platform with Deck & No Drain
    • LIMITED WARRANTY YEARS5 Year
    • MANUFACTURERS PART NUMBER1232
    • PACKAGE QUANTITY1
    • TYPEP4 Fluorinated Pallet w/o Drain
    • WEIGHT LBS80

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Can this platform be safely moved by a forklift?

Question Asked By: Mark Barabe , Kandahar Air Field , December 13, 2011

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result