UltraTech Ultra-Drum Truck® 1310 - 66 Gallon & 600 Lb. Capacity

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

UltraTech Ultra-Drum Truck® 1310 - 66 Gallon & 600 Lb. Capacity

Item #: WBB721361

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 842.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
UltraTech Ultra-Drum Truck® 1310 - 66 Gallon & 600 Lb. Capacity

Drum Handling, Dispensing, and Containment in One Unit.

Rugged polyethylene construction offers excellent chemical resistance Unlike alternative products, the open containment sump does not require spills to flow inside the double walls to meet EPA regulations easy to clean; eliminates residue concerns as related to compatibility. Can be used with 55 or 30 gallon drums, indoors and smooth surfaces nylon strap keeps drums secure Ergonomically designed for safe and easy handling Large 10" wheels roll easily over shop and factory floors Large containment sump (66 gallons) meets SPCC and EPA Containment Regulations. 5 Year Limited Warranty.

Product Specifications

    • LENGTH INCHES72-1/4
    • WIDTH INCHES32
    • HEIGHT INCHES27
    • CAPACITY DRUM1
    • CAPACITY GALLONS66
    • CAPACITY LBS600
    • COLOR FINISHYellow
    • ASSEMBLYAssembled
    • BRANDUltraTech
    • CONSTRUCTIONPolyethylene
    • LIMITED WARRANTY YEARS5 Year
    • MANUFACTURERS PART NUMBER1310
    • PACKAGE QUANTITY1
    • STYLEUltra-Drum Truck®
    • TYPEDolly
    • WEIGHT LBS120
    • WHEEL DIAMETER INCHES10
    • WHEEL TYPEPhenolic

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!