Eagle 1684 Double IBC Spill Containment Unit

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

Eagle 1684 Double IBC Spill Containment Unit

Item #: WB237754

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,949.00
Product Information
Customer Review
Product Q&A
Accessories
Eagle Double IBC Spill Containment Unit

Protects against high volume spills from Intermediate Bulk Containers (IBC). 100% polyethylene containment tub with heavy duty polyethylene platform features 400 gallon secondary spill capacity and is more chemical resistant than steel frame. Features two bucket wells, one for each IBC location. The extra wide heavy-duty platform shelf accepts IBC units up to 50" square and supports IBC units up to 20,000 lbs. (10,000 lb. load capacity per IBC containment). Complies with EPA40 CFR 264.175 regulations.

Product Specifications

    • LENGTH INCHES118
    • WIDTH INCHES77-1/2
    • HEIGHT INCHES20
    • CAPACITY DRUM2 IBC Units
    • CAPACITY GALLONS400
    • CAPACITY LBS20,000
    • COLOR FINISHYellow
    • ASSEMBLYAssembled
    • BRANDEagle Mfg
    • CONSTRUCTIONPolyethylene
    • MANUFACTURERS PART NUMBER1684
    • WEIGHT LBS500

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed