Eagle 1683 IBC Spill Containment Unit

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

Eagle 1683 IBC Spill Containment Unit

Item #: WB795509

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $1,039.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Eagle IBC Spill Containment Unit

Protects against high volume spills from Intermediate Bulk Containers (IBC). 100% polyethylene containment tub with heavy duty polyethylene platform features 400 gallon secondary spill capacity and is more chemical resistant than steel frame. The extra wide heavy-duty platform shelf accepts IBC units up to 50" square and supports IBC units up to 10,000 lbs. Complies with EPA40 CFR 264.175 regulations.

Product Specifications

    • LENGTH INCHES67
    • WIDTH INCHES67
    • HEIGHT INCHES26
    • CAPACITY DRUM1 IBC Unit
    • CAPACITY GALLONS400
    • CAPACITY LBS10,000
    • COLOR FINISHYellow
    • ASSEMBLYAssembled
    • BRANDEagle Mfg
    • CONSTRUCTIONPolyethylene
    • MANUFACTURERS PART NUMBER1683
    • WEIGHT LBS280
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Facilities Manager

Your review: Very nice just what we needed meets OSHA requirements. Will purchase again when needed.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!