UltraTech Ultra-IBC Spill Pallet® 1058 with Drain

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

UltraTech Ultra-IBC Spill Pallet® 1058 with Drain

Item #: WBB721476

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,562.00
Product Information
Customer Review
Product Q&A
Accessories
UltraTech Ultra-IBC Spill Pallet® 1058 with Drain

Double Stack IBC Tanks and Save Valuable Floor Space!

16,000 lb. weight capacity accommodates up to two full IBCs. 100% polyethylene construction has no metal parts - rust and corrosion are things of the past. 400-gallon sump capacity meets SPCC and EPA Container Storage Regulation, 40 CFR 264.175. Inner polyethylene supports feature a dense pattern of vertical ribs which provide superior strength. Rated at 16,000 lbs. UDL capacity, the Ultra-IBC Spill Pallet will provide years of service under rigorous conditions. All Ultra-IBC Spill Pallets offer slip resistant grating to provide additional safety for material handling. 5 Year Limited Warranty.

Product Specifications

    • LENGTH INCHES58-3/4
    • WIDTH INCHES58-3/4
    • HEIGHT INCHES33
    • CAPACITY DRUM2 IBC Units
    • CAPACITY GALLONS400
    • CAPACITY LBS16,000
    • COLOR FINISHYellow
    • ASSEMBLYAssembled
    • BRANDUltraTech
    • CONSTRUCTIONPolyethylene
    • LIMITED WARRANTY YEARS5 Year
    • MANUFACTURERS PART NUMBER1058
    • PACKAGE QUANTITY1
    • TYPEUltra-IBC Spill Pallet with Drain
    • WEIGHT LBS444

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!