UltraTech Ultra-Twin IBC Spill Pallet® 1144 with Drain

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

UltraTech Ultra-Twin IBC Spill Pallet® 1144 with Drain

Item #: WB985816

Sold By: globalindustrial.com

Available on or around 12/31/2017 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,731.63 Save up to 11%
Price: $ 1,549.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
UltraTech Ultra-Twin IBC Spill Pallet®

Economical & Portable Containment for IBC Tanks.

This storage unit offers safe and convenient handling and dispensing of an IBC (intermediate bulk container). All-polyethylene construction offers excellent chemical resistance and will not rust or corrode. Large 52" x 52" deck and low profile height makes dispensing and tank handling faster and safer. Small footprint requires minimal floor space. IBC spill platform is forkliftable for easy positioning at the desired location. Integral inner polyethylene columns support uniformly distributed loads and all components are easily removed for cleaning. Meet SPCC, EPA Container Storage Regulation 40 CFR 264.175 and Uniform Fire Code Spill Containment Regulations. 5 Year Limited Warranty.

UltraTech Ultra-Twin Spill Pallet® allows you to store two IBC tanks side-by-side. Twin containment pallet can also be used for drums or other large vessels that contain chemically compatible materials.

Product Specifications

    • LENGTH INCHES124-1/2
    • WIDTH INCHES61-5/8
    • HEIGHT INCHES22
    • CAPACITY DRUM2 IBC Units
    • CAPACITY GALLONS535
    • CAPACITY LBS8000 per Side
    • COLOR FINISHYellow
    • ASSEMBLYUnassembled
    • BRANDUltraTech
    • CERTIFICATIONS5 Year
    • CONSTRUCTIONPolyethylene
    • MANUFACTURERS PART NUMBER1144
    • TYPEUltra-Twin IBC Spill Pallet with Drain
    • WEIGHT LBS353

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!