Buy Material Handling Equipment, Carts, Platform Trucks, Pallet Jacks, Lifts, Dollies, Ladders and More at Global Industrial at Everyday Low Prices!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Forklifts & Attachments


(811 Items)
Sub Category
Battery Transporters (5)
Remove
Forklift Battery Transporter 15" Maximum Battery Width 2000 Lb. Cap.
Remove

      Items
Forklift Battery Transporter 15" Maximum Battery Width 2000 Lb. Cap. Forklift Battery Transporter 15" Maximum Battery Width 2000 Lb. Cap.


Forklift Battery Transporter 15" Maximum Battery Width 2000 Lb. Cap.
Forklift Battery Transporter Forklift Battery Transporter    
see additional photos
Forklift Battery Transporter 15" Maximum Battery Width 2000 Lb. Cap.
Sold by: globalindustrial.com
Availability:  Usually ships in 14 to 17 days
Stock No: WB251674
Price: $3,312.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Photo Gallery
Product Q&A
Write A Review

FORKLIFT BATTERY TRANSPORTER

Easily Remove, Transport and Replace Forklift Batteries with this Mobile Battery Loader.

Forklift battery removal cart features an adjustable roller bed height using a foot operated jack for level loading and unloading of batteries. Heavy duty hydraulic cylinder helps align cart to forklift. Convenient hand crank operated push/pull plate and spring loaded 2-1/2” diameter steel rollers assist in battery removal. Safety floor lock prevents cart from moving. Integral battery safety stop keeps fork truck battery in place when transporting to charging station. Battery transporter includes an adjustable chain to secure transporter to the side of forklift truck. Rolls smoothly on 5” phenolic wheels (2 swivel, 2 rigid).

Product Specifications
CAPACITY LBS 2000
COLOR FINISH Yellow
ADJUSTABLE HEIGHT INCHES 6 to 24
ASSEMBLY Assembled
BRAND MTC - Materials Transportation Company
CONSTRUCTION Steel
MANUFACTURERS PART NUMBER BT-16-ML
MAXIMUM BATTERY LENGTH INCHES 39
MAXIMUM BATTERY WIDTH INCHES 15
WHEEL DIA. INCHES 5
WHEEL TYPE Phenolic


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Forklift Battery Transfer Platform 4000 lb. Capacity

Forklift Battery Transfer Platform 4000 lb. Capacity

From $429.00
select
Qty: Add to Cart
ShockWatch Forklift Impact Manager SC1000 with Remote Sensor

ShockWatch Forklift Impact Manager SC1000 with Remote Sensor

From $459.00
select
Qty: Add to Cart
Graphic Signs - Caution Forklift Traffic Area - Plastic 7"W X 10"H

Graphic Signs - Caution Forklift Traffic Area - Plastic 7"W X 10"H

From $5.87
select
Qty: Add to Cart
Safety Signs - Caution Watch Out Forklift Trucks - Aluminum

Safety Signs - Caution Watch Out Forklift Trucks - Aluminum

From $13.74
select
Qty: Add to Cart
Floor Signs - Forklift Traffic Area

Floor Signs - Forklift Traffic Area

From $14.17
select
Qty: Add to Cart
"Forklifter" Fork Lift Jack 11,000 Lb. Capacity

"Forklifter" Fork Lift Jack 11,000 Lb. Capacity

From $1,230.00
select
Qty: Add to Cart
Best Value Pallet Truck, Pallet Jack 5500 lb. Capacity 27 x 48

Best Value Pallet Truck, Pallet Jack 5500 lb. Capacity 27 x 48

From $179.00
After Mail-In-Rebate
select
Qty: Add to Cart
Self Propelled Electric Power Pallet Truck, Pallet Jack 3000 lb. Capacity

Self Propelled Electric Power Pallet Truck, Pallet Jack 3000 lb. Capacity

From $2,899.00
select
Qty: Add to Cart
Plastic 2 Shelf Tray Service & Utility Cart 34 x 17.5 - 5 Inch Rubber Casters

Plastic 2 Shelf Tray Service & Utility Cart 34 x 17.5 - 5 Inch Rubber Casters

From $67.00
After Mail-In-Rebate
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)