Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vestil Forklift Carriage Mounted Coil Ram CCM-24-4 24"L 3000 Lb. Capacity

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

Vestil Forklift Carriage Mounted Coil Ram CCM-24-4 24"L 3000 Lb. Capacity

Item #: WB985169

Sold By: globalindustrial.com

Usually ships in 9 to 12 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 269.95
Product Information
Customer Review
Product Q&A
Accessories
Vestil FORKLIFT COIL RAM

Easily maneuver many types of Coiled materials.

This attachment allows your fork lift to handle coils of steel and similar materials. Heavy-duty welded steel construction with a durable enamel finish ensures years of service.

Carriage Mounted Coil Ram is for Class II rated trucks and features a spring-loaded lock pin to secure it to the forklift.

Product Specifications

    • LENGTH INCHESRam = 24; Overall = 31
    • CAPACITY LBS3000
    • COLOR FINISHBlue
    • BRANDVestil
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERCCM-24-4
    • POLE OR RAM DIAMETER INCHES4-1/2
    • TYPECarriage Mount - Class II
    • WEIGHT LBS150

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!