Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TVH Parts Lester Series 24V 25 Amp 120VAC 60HZ Portable Charger SY88482
See all 9 items in product family

TVH Parts Lester Series 24V 25 Amp 120VAC 60HZ Portable Charger SY88482

Item #: WBB563140

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 636.00
Product Information
Customer Review
Product Q&A
Accessories
TVH Parts Lester Series 24V 25 Amp 120VAC 60HZ Portable Charger

Made of heavy duty steel for long lasting durability. All models feature single phase input supply. Conforms to UL/CSA standards. Color finish is Silver. Amp capacity is 25. 90 Day Limited Warranty.

Product Specifications

    • LENGTH INCHES12
    • WIDTH INCHES5-1/2
    • HEIGHT INCHES6-13/16
    • COLOR FINISHSilver
    • AMPS25
    • APPROVAL/REGULATIONSUL/CSA
    • ASSEMBLYAssembled
    • BRANDTVH Parts
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERSY88482
    • PHASESingle
    • STYLEPortable
    • TYPELester
    • VOLTAGE24V, 120VAC 60HZ
    • WEIGHT LBS30.05

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed