Vestil Forklift Telescoping Jib Boom Crane Economaster LM-EBT-4-24 4000 Lb.

Rollover image to zoom in

Click image to enlarge

See all 20 items in product family

Vestil Forklift Telescoping Jib Boom Crane Economaster LM-EBT-4-24 4000 Lb.

Item #: WB334480

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $699.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Vestil Lift Master Economy FORKLIFT TELESCOPING JIB BOOM CRANE

Converts your forklift instantly to a jib boom crane. Simply slip forks of your counter-balanced lift truck into fork pockets of jib boom and attach 36"L safety chain to truck mast.

Maximum Load on a Single Hook:
At 36" Hook Position = 4000 lbs.
At 144" Hook Position = 1750 lbs.


- 153-3/4" Fully Extended; 86-1/4" Fully Retracted
- Safety chain welded to boom has grab hook for anchoring jib boom to truck
- Two hoisting hooks (one swivel, one rigid)
- Adjustable locking screw secures boom in any position
- 4 intermediate supports points under boom on 12" centers add support for long loads
- Slot lock for quick chain use
- Durable chip-resistant enamel finish

** "S" Dimension is the dimension from the center to center of the fork tine sleeves.

NOTE: OSHA requires contacting the manufacturer of your truck for written approval for the use of any fork truck attachments.

Product Specifications

    • WIDTH INCHES32
    • HEIGHT INCHES13
    • CAPACITY LBS4000
    • COLOR FINISHBlue
    • ASSEMBLYAssembled
    • BRANDVestil
    • CENTER TO CENTER OF FORK TINE INCHES24
    • CONSTRUCTIONSteel
    • EXTENDED LENGTH INCHES153-3/4
    • FORK OPENING INCHES7-1/4 x 2-1/2
    • MANUFACTURERS PART NUMBERLM-EBT-4-24
    • RETRACTED LENGTH INCHES86-1/4
    • STYLEEconomaster Jib Boom Crane
    • TYPETelescopic Boom Crane
    • WEIGHT LBS333
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (5 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

The most critical review

  • Customer Rating

Jib Boom Crane

The crane came as promised, and the quality is excellent. Unfortunately, it will not do what we want it to do. So we're returning it and ordering the adjustable tilt version. You guys have been great people to work with on this. Thanks.

See more critical reviews

Sort by: 
1 ...

5 Results

the customer was very impressed

Your review: this was purchased for placement of base plates.good product

Pros: easy set up

Cons: none

Is this review helpful?

Pros and cons to forklift telescoping jib boom

Your review: Great unit. Appears to meet all of our needs. Only suggestion is to place a large, easy to read HD label on the unit listing the capacity.

Is this review helpful?

Quality

Your review: It is a well built item. Global did a great job on price.

Is this review helpful?

Jib boom performance

Your review: Utilizing the boom on a 6K and 12K forklift for dock and yard applications. The device performs very well within the parameters for which it was designed. Have moved long crates, bundles, pipes, and have used to rig and load crates on flatbeds. Good piece of equipment.

Is this review helpful?

Jib Boom Crane

Your review: The crane came as promised, and the quality is excellent. Unfortunately, it will not do what we want it to do. So we're returning it and ordering the adjustable tilt version. You guys have been great people to work with on this. Thanks.

Is this review helpful?

Sort by: 
1 ...

5 Results

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.144.194.161:64