Caldwell PB-60-PLB Powered Telescopic and Pivoting Forklift Jib Boom Crane

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Caldwell PB-60-PLB Powered Telescopic and Pivoting Forklift Jib Boom Crane

Item #: WB984914

Sold By: globalindustrial.com

Usually ships in 30 to 33 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $8,779.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Caldwell POWERED FORKLIFT JIB BOOM CRANE

Precision Lifting Boom Expands Your Lifting Capabilities!

Lifting boom combines the reach of a forklift boom with the precise lifting of a hoist. Unique design allows the user to "thread the needle" in close clearance situations, allowing you to reach in and pick up hard to get loads. Portable and compact lifting boom fits standard fork lift trucks and is an economical alternative to an overhead or gantry crane. Telescopic boom adjusts horizontally in 12" increment. Lifting hook travels 19' when boom is retracted using a remote pendant control with a 12' cord, and hoist hook speed averages 7-½ FPM. Self-contained 100 amp 12V DC deep cycle battery allows use of the boom with no special power requirements, and unit includes a 25 amp battery charger that recharges the battery in 4 to 5 hours. Jib crane includes a restraining chain with grab hooks for safety. Heavy duty steel construction with a durable enamel finish. Meets ANSI/ITSDF B56.10-2006, Part III, 7.4.5 standards.

Pivoting Jib Boom Crane adjusts vertically in five elevations up to 69-½" from the base of the lifting hook above horizontal (31" from the base of the boom hook).

Note: Fork Pocket Spacing is the maximum usable width between fork pockets.

Note: OSHA requires contacting the manufacturer of your truck for written approval for the use of any fork truck attachments.

Product Specifications

    • COLOR FINISHYellow
    • ASSEMBLYAssembled
    • BOOM HOOK CAPACITY LBS6000
    • BRANDCaldwell
    • CENTER TO CENTER OF FORK TINE INCHES15
    • CONSTRUCTIONSteel
    • EXTENDED LENGTH INCHESBoom Hook=72; Lifting Hook=144
    • FORK OPENING INCHES7-1/4 x 2-1/2
    • FORK POCKET SPACING INCHES22-1/2
    • HEAD ROOM INCHES35.47
    • LIFT FEET19
    • LIFT TIME7-1/2 FPM
    • LIFTING HOOK CAPACITY LBS2400
    • MANUFACTURERS PART NUMBERPB-60-PLB
    • RAISED HEIGHT INCHESBoom Hook=31; Lifting Hook=69-1/2
    • RETRACTED LENGTH INCHESBoom Hook=36; Lifting Hook=84
    • TYPEAdjustable Pivoting Boom Crane
    • VOLTAGE12
    • WEIGHT LBS620

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed