Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TVH Parts 15,000 Btu/Hr Forklift Heater SY512H-12 - 1.5 Amps @ 12 Volts - 150 CFM
See all 10 items in product family

TVH Parts 15,000 Btu/Hr Forklift Heater SY512H-12 - 1.5 Amps @ 12 Volts - 150 CFM

Item #: WBB563242

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 318.95
Product Information
Customer Review
Product Q&A
Accessories
TVH Parts 15,000 Btu/Hr Forklift Heater SY512H-12 - 1.5 Amps @ 12 Volts - 150 CFM

Air enters the rear of the heater, warm air is discharged out the front grill. Top and bottom mounting weld nuts with side hose connection. Compact heater ideal for use in salty or highly corrosive environments. 3 speed motor. 90 Day Limited Warranty.

Product Specifications

    • LENGTH INCHES8
    • WIDTH INCHES7-1/8
    • HEIGHT INCHES7
    • COLOR FINISHSilver
    • ASSEMBLYAssembled
    • BRANDTVH Parts
    • BTU15,000 Btu/Hr
    • CFM150
    • CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBERSY512H-12
    • MOTOR SPEED3
    • MOUNTING TYPETop & Bottom 1/2-20 Mounting Nuts
    • POWER REQUIREMENTS1.5 Amps @ 12 Volts
    • VOLTAGE12
    • WEIGHT LBS7.15

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!