Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Safe-T-Alert® 2000 Series Back-Up Alarm - 97DB - 12-24 Volt - Wire Leads
See all 15 items in product family

Safe-T-Alert® 2000 Series Back-Up Alarm - 97DB - 12-24 Volt - Wire Leads

Item #: WBB563091

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 19.50
Product Information
Customer Review
Product Q&A
Accessories
Safe-T-Alert® 2000 Series Back-Up Alarm - 97DB - 12-24 Volt - Wire Leads

Back-up alarms are constructed of polypropylene, epoxy sealed against dust & moisture. Alarms are self adjusting and are steam cleanable. Alarms are 12-24vdc. Alarm Decibel 97db. Conform to CE, cUL/UL standards. Polarity Protected. 2 Year Limited Warranty.

Product Specifications

    • LENGTH INCHES1-5/8
    • WIDTH INCHES4
    • HEIGHT INCHES2-3/4
    • COLOR FINISHBlack
    • A.A.D.<.6
    • APPROVAL/REGULATIONSUL/CE
    • ASSEMBLYAssembled
    • BRANDTVH Parts
    • CONSTRUCTIONAcrylonitrile Butadiene Styrene
    • DECIBELS97 dB
    • DIAMETER INCHES--
    • MANUFACTURERS PART NUMBERSTA20502W
    • MOUNTING TYPEUniversal
    • S.P. (V)+100/-400
    • SAEJ994 Type C
    • STYLEWire Leads
    • TYPE2000 Series
    • VOLTAGE12 - 24
    • WEIGHT LBS0.75

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Back Up Alarm

Your review: The product arrived quickly. It was easy to install. Clear sound. Good product. 12VDC

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!