Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TVH Parts 10 Gal. Aluminum LPG Forklift Tank - 103.6 Lb. Water Capacity - SY9702
See all 13 items in product family

TVH Parts 10 Gal. Aluminum LPG Forklift Tank - 103.6 Lb. Water Capacity - SY9702

Item #: WBB563110

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 365.95
Product Information
Customer Review
Product Q&A
Accessories
TVH Parts 10 Gal. Aluminum LPG Forklift Tank - 103.6 Lb. Water Capacity

Aluminum construction. 10 gallon capacity.

Product Specifications

    • BRANDTVH Parts
    • COLLAR DIAMETER INCHES12-1/2
    • CONSTRUCTIONAluminum
    • FULL FUEL WEIGHT LBS.43.50
    • LPG CAPACITY GAL.10
    • MANUFACTURERS PART NUMBERSY9702
    • OVERALL HEIGHT INCHES34-1/8
    • TARE CAPACITY LBS.26-1/2
    • TYPEWorthington
    • WATER CAPACITY LBS.103.60
    • WEIGHT LBS26.2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!