Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TVH Parts Class 3 Forklift Replacement Fork SY76561/1065-E - 5"W x 42"L - 1-3/4" Thick - Economy
See all 19 items in product family

TVH Parts Class 3 Forklift Replacement Fork SY76561/1065-E - 5"W x 42"L - 1-3/4" Thick - Economy

Item #: WBB563227

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 234.95
Product Information
Customer Review
Product Q&A
Accessories
TVH Parts Class 3 Forklift Replacement Fork SY76561/1065-E - 5"W x 42"L - 1-3/4" Thick - Economy

Standard total back height (class 3) 25-1/2". Clip spacing (class 3) 20". Forks ship complete with pin kit. 1 Year Limited Warranty. Sold individually.

Product Specifications

    • CAPACITY LBS7600
    • COLOR FINISHFlat Black
    • APPROVAL/REGULATIONSCertified
    • ASSEMBLYAssembled
    • BRANDTVH Parts
    • CONSTRUCTIONSteel
    • FORK LENGTH INCHES42
    • FORK THICKNESS INCHES1-3/4
    • FORK WIDTH INCHES5
    • MANUFACTURERS PART NUMBERSY76561/1065-E
    • STYLEEconomy
    • TYPEClass 3
    • WEIGHT LBS148

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!