

 |
Browse Forklifts & Attachments (771 Items) |
|
 |
Forged Steel Forks - 1.25" Thick 36"L |
| |
|
 |
|
 |
|
 |
|
|
|
Forged Steel Forks - 1.25" Thick 36"L
|
Availability: Usually ships in 5 to 8 days
Stock No: WBB183867
|
|
|
|
Our Price: $284.95
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
Forged Steel Fork
This Forged Steel Fork is perfect when you need to change your current fork length or buy an extra pair for emergencies. Fork is 36"L x 4"W x 1-1/4" thick. 3,000 lbs capacity. Designed for class II carriage mounting. Includes lock pin. Meets I.T.A. standards.
|
| Product Specifications |
| CAPACITY LBS |
3000 |
| COLOR FINISH |
Black |
| CONSTRUCTION |
Steel |
| FORK LENGTH INCHES |
36 |
| FORK THICKNESS INCHES |
1-1/4 |
| FORK WIDTH INCHES |
4 |
| MANUFACTURERS PART NUMBER |
F4-1.25-36 |
| WEIGHT LBS |
191 |
|
|
| We want to know what you think! |
 |
| Here's your chance to share your opinion on this item with the world! Your feedback may be very valuable to other customers in making a purchasing decision. We appreciate your input and hope you will be a regular part of our community. Note that all reviews are subject to our Terms and Conditions. All reviews are moderated and will not appear until reviewed by our company. |
|
|
|
|
|