Buy Material Handling Equipment, Carts, Platform Trucks, Pallet Jacks, Lifts, Dollies, Ladders and More at Global Industrial at Everyday Low Prices!

Log In   |   Your Account   | Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Forklifts & Attachments


(771 Items)
Sub Category
Forks & Extensions (54)
Remove
Polyethylene Forklift Blade Covers 48" L - Pair
Remove

      Items
Polyethylene Forklift Blade Covers 48" L - Pair Polyethylene Forklift Blade Covers 48" L - Pair
Fork Extension Storage Rack Fork Extension Storage Rack
Forged Steel Forks - 1.25" Thick 36"L Forged Steel Forks - 1.25" Thick 36"L
      Categories
Hoists & Cranes
Pallet Trucks & Jacks


Polyethylene Forklift Blade Covers 48" L - Pair
Polyethylene Forklift Blade Covers Polyethylene Forklift Blade Covers    
see additional photos
Polyethylene Forklift Blade Covers 48" L - Pair
Availability:  Usually ships in 7 to 10 days
Stock No: WB985192
Our Price: $97.95
Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Photo Gallery
Customer Reviews
Product Q&A
Avg. Review Rating: 1 Reviews
Write A Review

POLYETHYLENE FORKLIFT BLADE COVERS

Protect Packages and Shipments from Sharp Fork Edges!

These forklift blade protectors help prevent fork lift tines from potentially damaging products. Each fork protector features a blunt-end design that eliminates sharp fork tips. Covers are constructed from lightweight 100 percent polyethylene for heavy-duty use. Simply slide cover over the forks and secure with the included steel cable.

Note: Sold in pairs. Overall Fork Blade Cover Width is 4-1/2".

Product Specifications
WIDTH INCHES 4-1/2 overall
COLOR FINISH Yellow
ASSEMBLY Assembled
CONSTRUCTION Polyethylene
FORK LENGTH INCHES 48
FORK THICKNESS INCHES 2
FORK WIDTH INCHES 4
WEIGHT LBS 6 (per pair)


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:
If you need immediate assistance, please call 1.888.978.7759.


Fork Extension Storage Rack

Fork Extension Storage Rack

From $299.95
select
Qty: Add to Cart
4" W X 60" L Forklift Fork Tine Extension - Pair

4" W X 60" L Forklift Fork Tine Extension - Pair

From $189.00
select
Qty: Add to Cart
Round Fork Extensions 54" L x 4" W - Pair

Round Fork Extensions 54" L x 4" W - Pair

From $424.95
select
Qty: Add to Cart
Forklift Battery Transfer Platform 4000 lb. Capacity

Forklift Battery Transfer Platform 4000 lb. Capacity

From $399.00
select
Qty: Add to Cart
Graphic Signs - Caution Forklift Traffic Area - Plastic 7"W X 10"H

Graphic Signs - Caution Forklift Traffic Area - Plastic 7"W X 10"H

From $5.87
select
Qty: Add to Cart
Safety Signs - Caution Watch Out Forklift Trucks - Aluminum

Safety Signs - Caution Watch Out Forklift Trucks - Aluminum

From $13.74
select
Qty: Add to Cart
ShockWatch Forklift Impact Manager SC1000 with Remote Sensor

ShockWatch Forklift Impact Manager SC1000 with Remote Sensor

From $409.00
select
Qty: Add to Cart
Forklift Truck Carriage Bumper for Class ll Carriage

Forklift Truck Carriage Bumper for Class ll Carriage

From $112.95
select
Qty: Add to Cart
Forklift Truck Pallet Dumper 2000 Lb. Capacity

Forklift Truck Pallet Dumper 2000 Lb. Capacity

From $480.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics
Copyright © 2012 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(38)