Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TVH Parts Vinyl Forklift Seat SY1732 - 18-3/4"W x 22"D x 17-1/2"H
See all 19 items in product family

TVH Parts Vinyl Forklift Seat SY1732 - 18-3/4"W x 22"D x 17-1/2"H

Item #: WBB563259

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 90.95
Product Information
Customer Review
Product Q&A
Accessories
TVH Parts Vinyl Forklift Seat SY1732

Fork truck seats provide optimum body support for individual operators. Replaces old, worn out or broken forklift seats with ease using an easy-to-install mounting design. 90 Day Limited Warranty.

Product Specifications

    • WIDTH INCHES18-3/4
    • DEPTH INCHES22
    • HEIGHT INCHES17-1/2
    • COLOR FINISHBlack
    • ASSEMBLYAssembled
    • BRANDTVH Parts
    • CONSTRUCTIONVinyl
    • MANUFACTURERS PART NUMBERSY1732
    • TYPETotal Source
    • WEIGHT LBS25.00

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

Perfect replacement seat

Your review: Exactly like stated in the description... Easy and fast transaction :)

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 1 answers for this product.

Sort by: 

1 Result

Will this seat fit an Hyster N30AH?

Question Asked By: BROCK , June 06, 2016

+ View 1 Answer

Answer This Question

Sort by: 

1 Result