Buy Material Handling Equipment, Carts, Platform Trucks, Pallet Jacks, Lifts, Dollies, Ladders and More at Global Industrial at Everyday Low Prices!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Forklifts & Attachments


(811 Items)
Sub Category
Self Dumping Hoppers & Loaders (334)
Remove
MECO 1 Cu. Yd. Orange Extra Heavy Duty Hopper
Remove

      Items
MECO 1 Cu. Yd. Orange Extra Heavy Duty Hopper MECO 1 Cu. Yd. Orange Extra Heavy Duty Hopper


MECO 1 Cu. Yd. Orange Extra Heavy Duty Hopper
MECO 1 Cu. Yd. Orange Extra Heavy Duty Hopper
Sold by: globalindustrial.com
Availability:  Usually ships in 10 to 13 days
Stock No: WB986703
Price: $774.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

MECO SELF DUMPING FORKLIFT HOPPER

Versatile Hopper is excellent for handling Heavy, Bulky Scrap.

Forklift hoppers are useful for moving castings, wood and metal chips, recyclables and sludge. Rugged, fully welded hopper is precisely balanced to tip forward for complete discharge of contents and automatically return to the upright position when empty. Positive locking latch helps prevent accidental dumping. Unit features a watertight interior and can be used for wet or dry loads. 2" formed top lips increase rigidity and eliminates sharp edges. Extra-deep fork openings allow for easy forklift entry and unit includes a safety chain to ensure the hopper is secured to the forklift. Interlocking guides allow empty units through 2 cubic yard size to be stacked up to 3 high for space savings (do not stack when loaded). Durable enamel finish and ships assembled.

Product Specifications
LENGTH INCHES 63-1/2
WIDTH INCHES 41
HEIGHT INCHES 38-1/2
CAPACITY CUBIC YARDS 1
CAPACITY LBS 6000
COLOR FINISH Orange
ASSEMBLY Assembled
BRAND MECO
CONSTRUCTION 7 Gauge
FORK OPENING INCHES 2-1/2 x 30-1/2
MANUFACTURERS PART NUMBER SDHX100
WALL GAUGE 7
WEIGHT LBS 596


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Type A Hinged Lid for MECO 1 Cu. Yd. Hopper

Type A Hinged Lid for MECO 1 Cu. Yd. Hopper

From $156.95
select
Qty: Add to Cart
Type B Hinged Lid for MECO 1 Cu. Yd. Hopper

Type B Hinged Lid for MECO 1 Cu. Yd. Hopper

From $156.95
select
Qty: Add to Cart
Type C Hinged Lid for MECO 1 Cu. Yd. Hopper

Type C Hinged Lid for MECO 1 Cu. Yd. Hopper

From $156.95
select
Qty: Add to Cart
6 x 2 MORT Caster Kit for MECO Self Dumping Hoppers

6 x 2 MORT Caster Kit for MECO Self Dumping Hoppers

From $123.95
select
Qty: Add to Cart
6 x 2 Steel Caster Kit for MECO Self Dumping Hoppers

6 x 2 Steel Caster Kit for MECO Self Dumping Hoppers

From $135.95
select
Qty: Add to Cart
6 x 2 Phenolic Caster Kit for MECO Self Dumping Hoppers

6 x 2 Phenolic Caster Kit for MECO Self Dumping Hoppers

From $121.95
select
Qty: Add to Cart
6 x 2 Poly Caster Kit for MECO Self Dumping Hoppers

6 x 2 Poly Caster Kit for MECO Self Dumping Hoppers

From $150.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(66)