Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bayhead Products Gray Plastic Self-Dumping Forklift Hopper 2.2 Cu Yd
See all 76 items in product family

Bayhead Products Gray Plastic Self-Dumping Forklift Hopper 2.2 Cu Yd

Item #: WB251931GY

Sold By: globalindustrial.com

Usually ships in 17 to 20 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,943.00
Product Information
Customer Review
Product Q&A
Accessories
Bayhead Products SELF-DUMPING PLASTIC FORKLIFT HOPPER

Plastic Hopper is Forkliftable for Easy Transporting and Elevated Dumping.

This Plastic Hopper allows one operator to easily move and dump large loads. Rugged, smooth and seamless molded polyethylene body wonÂ’t rust, dent or corrode. Hopper is easily cleaned with high-pressure water or steam. Simple pull release safety latch controls the dump process. Hopper tilts up to 40° below horizontal for the dumping of all contents, and then returns to the upright position automatically ready for another load. Durable all-welded tubular steel frame and fork pockets.

Product Specifications

    • LENGTH INCHES80
    • WIDTH INCHES51
    • HEIGHT INCHES55
    • CAPACITY CUBIC FEET59
    • CAPACITY CUBIC YARDS2.2
    • CAPACITY GALLONS441
    • CAPACITY LBS1500
    • COLOR FINISHGray
    • ASSEMBLYAssembled
    • BRANDBayhead Products
    • CAPACITY LBS RANGE0 to 1600
    • CONSTRUCTIONPlastic
    • MANUFACTURERS PART NUMBERSD-2.2 GRAY
    • TYPEForklift Base

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

General item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result