Vestil Forklift Steel Chute Hopper C-HOP-300 - 3 Cu. Yd. & 2000 Lb. Capacity

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Vestil Forklift Steel Chute Hopper C-HOP-300 - 3 Cu. Yd. & 2000 Lb. Capacity

Item #: WBB184045

Sold By: globalindustrial.com

Usually ships in 17 to 20 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,787.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Vestil Steel Chute Hopper

This Steel Chute Hopper is designed for use in areas with limited space. Fixed-position hopper features a full-height front door that opens to dump the hopper contents. Door will automatically close and lock after contents have been dumped. Front door is opened with a release cable that may be operated from a safe distance. Units may be moved with assistance from a fork truck. Fork pockets measure 7½"W x 2½"H on 30" centers. Safety restraint is attached for securing unit to the carriage of the fork truck. Not for use with any grain or high density materials. Welded steel construction with blue painted finish. Unit has a volume of 3 cubic yards.

Product Specifications

    • LENGTH INCHES57-1/4
    • WIDTH INCHES85
    • HEIGHT INCHES67-1/2
    • CAPACITY CUBIC YARDS3
    • CAPACITY LBS2000
    • COLOR FINISHBlue
    • BRANDVestil
    • CONSTRUCTIONSteel
    • FORK OPENING INCHES7-1/2 x 2-1/2
    • MANUFACTURERS PART NUMBERC-HOP-300
    • WEIGHT LBS1062

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!