Buy Material Handling Equipment, Carts, Platform Trucks, Pallet Jacks, Lifts, Dollies, Ladders and More at Global Industrial at Everyday Low Prices!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Hand Trucks & Dollies


(946 Items)
Sub Category
Dollies-Machinery & Furniture Slides (80)
Remove
Rotating Multidirectional Machine Dolly 11000 Lb Capacity
Remove

      Items
Rotating Multidirectional Machine Dolly 11000 Lb Capacity Rotating Multidirectional Machine Dolly 11000 Lb Capacity


Rotating Multidirectional Machine Dolly 11000 Lb Capacity
Rotating Multidirectional Machine Dollies Rotating Multidirectional Machine Dollies    
see additional photos
Rotating Multidirectional Machine Dolly 11000 Lb Capacity
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WB985512
Price: $1,699.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Photo Gallery
Product Q&A
Write A Review

ROTATING MULTIDIRECTIONAL MACHINE DOLLY

Rotating Dollies Provide 360° Movement in Tight Spaces!

These dollies offer the ability to maneuver closely positioned heavy machinery in a multidirectional 360° axis, allowing loads to be moved in and out of confined spaces with ease. Multiple dollies can be used simultaneously under the machines support points for additional flexibility. Non-marking nylon swivel rollers are supported by heavy duty trunnion bearings for superior longevity. Textured rubber center padding provides additional gripping force. Durable steel construction has a scratch-resistant powder coat finish, and each dolly includes a convenient carrying handle.

Note: When combining multiple Machine Dollies on a single load, the Total Load Capacity is the combined Capacity of each Dolly.

Product Specifications
LENGTH INCHES 29.5
WIDTH INCHES 22.1
HEIGHT INCHES 4.3
CAPACITY LBS 11,000
COLOR FINISH Red
ASSEMBLY Assembled
BRAND GKS Perfekt
CONSTRUCTION Steel
MANUFACTURERS PART NUMBER RL4W
NUMBER OF ROLLERS 5
ROLLER DIA. INCHES 3.3
TYPE Rotating Multidirectional Machine Dolly
WEIGHT LBS 126
WHEEL TYPE Nylon


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Hydraulic Toe & Saddle Jack 5 Ton Capacity

Hydraulic Toe & Saddle Jack 5 Ton Capacity

From $1,101.00
select
Qty: Add to Cart
Machinery Roller Dolly Swivel Plate, Steer Handle 13200 Lb Cap

Machinery Roller Dolly Swivel Plate, Steer Handle 13200 Lb Cap

From $1,109.00
select
Qty: Add to Cart
Best Value Pallet Truck, Pallet Jack 5500 lb. Capacity 27 x 48

Best Value Pallet Truck, Pallet Jack 5500 lb. Capacity 27 x 48

From $179.00
After Mail-In-Rebate
select
Qty: Add to Cart
Self Propelled Electric Power Pallet Truck, Pallet Jack 3000 lb. Capacity

Self Propelled Electric Power Pallet Truck, Pallet Jack 3000 lb. Capacity

From $2,899.00
select
Qty: Add to Cart
Gray Plastic Tilt Truck 1/2 Cubic Yard Capacity 750 Lb. Capacity

Gray Plastic Tilt Truck 1/2 Cubic Yard Capacity 750 Lb. Capacity

From $199.00
select
Qty: Add to Cart
Aluminum 3 in 1 Convertible Hand Truck Pneumatic Wheels - Best Value

Aluminum 3 in 1 Convertible Hand Truck Pneumatic Wheels - Best Value

From $219.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)