Buy Material Handling Equipment, Carts, Platform Trucks, Pallet Jacks, Lifts, Dollies, Ladders and More at Global Industrial at Everyday Low Prices!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Hand Trucks & Dollies


(946 Items)
Sub Category
Dollies-Pallet & Skid (56)
Remove
Steel Econo Transporter Fixed Height
Remove

      Items
Steel Econo Transporter Fixed Height Steel Econo Transporter Fixed Height


Steel Econo Transporter Fixed Height
Email This Page Printer Friendly Version
Steel Econo Transporter Fixed Height
Sold by: globalindustrial.com
Availability:  Usually ships in 7 to 10 days
Stock No: WBB184002
Price: $248.95

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Customer Reviews
Product Q&A
Avg. Review Rating: 1 Reviews
Write A Review

Steel Econo Transporter Fixed Height

Made of durable steel with powder coat finish for added strength and long lasting durability. Reduces fork truck dependency by transporting pallets and crates to workstations. Fixed height for 40 x 48 pallets and containers. Four 8" phenolic casters (2 rigid, 2 swivel) provide easy mobility. Height can only be adjusted when unloaded. Height is 12". Capacity is 4,000 lbs. Color finish is Blue. Optional Pallet Transporter Corner Guides for extra stability are also available.

Product Specifications
HEIGHT INCHES 12
CAPACITY LBS 4000
COLOR FINISH Blue
BRAND Vestil
CONSTRUCTION Steel
DESCRIPTION Fixed Height for 40 x 48 Pallets & Containers
MANUFACTURERS PART NUMBER C-FH-4048
WEIGHT LBS 145
WHEEL DIAMETER INCHES 8
WHEEL TYPE Phenolic


Have a Question About This Product? - Chat live with a representative
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
 I found this item for a lower price.
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
Customers Who Bought This Item Also Bought
Pallet Transporter - Corner Guide - Sold Each

Pallet Transporter - Corner Guide - Sold Each

From $22.50
select
Qty: Add to Cart
Nestable Shipping Plastic Pallet 48x40 1200 Lb. Capacity

Nestable Shipping Plastic Pallet 48x40 1200 Lb. Capacity

From $13.00
select
Qty: Add to Cart
Nestable Shipping Plastic Pallet 2000 Lb. Capacity

Nestable Shipping Plastic Pallet 2000 Lb. Capacity

From $19.50
select
Qty: Add to Cart
Pallet Dolly 36" L x 36" W 4000 Lb. Capacity Non-Tilt Rollers

Pallet Dolly 36" L x 36" W 4000 Lb. Capacity Non-Tilt Rollers

From $249.00
select
Qty: Add to Cart
Aluminum Caster Dolly 42" L X 24" W 2000 Lb. Capacity

Aluminum Caster Dolly 42" L X 24" W 2000 Lb. Capacity

From $271.95
select
Qty: Add to Cart
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
(66)