Vestil Steel Pallet & Machine Dolly ODMD-2436-6 36"L x 24"W 6000 Lb. Cap.

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Vestil Steel Pallet & Machine Dolly ODMD-2436-6 36"L x 24"W 6000 Lb. Cap.

Item #: WB251446

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $426.95
Product Information
Customer Review
Product Q&A
Accessories
Vestil STEEL PALLET & MACHINE DOLLIES

No Need To Wait For A Forklift Or Pallet Truck!

All welded steel dollies have six high-capacity, abrasion-resistant wheels on fixed axles to move heavy pallets, machinery, containers, and other equipment. Center wheels project lower than the end wheels to allow easy turning. Cast iron wheels have roller bearings for long life. Durable powder coat finish. Center opening = 33-3/16"L x 12-1/2"W.

Click here to see our full selection of Pallet & Skid Dollies.

Product Specifications

    • LENGTH INCHES36
    • WIDTH INCHES24
    • HEIGHT INCHES5-3/8
    • CAPACITY LBS6000
    • COLOR FINISHYellow
    • ASSEMBLYAssembled
    • BRANDVestil
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERODMD-2436-6
    • WEIGHT LBS150
    • WHEEL DIAMETER INCHES5
    • WHEEL TYPECast Iron

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Steel Pallet dolly

Your review: I ordered what I thought was needed. We needed a larger size. The dolly works good for what it was purchased for.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!