Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pucel™ 24-D-36 Steel Pull Dolly Phenolic Casters 36 x 24 Gray Tray Deck
See all 13 items in product family

Pucel™ 24-D-36 Steel Pull Dolly Phenolic Casters 36 x 24 Gray Tray Deck

Item #: WBB180398

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $160.95
Product Information
Customer Review
Product Q&A
Accessories
Pucel™ Steel Pull Dolly

This Steel Dolly easily transports good up to 1,000 lbs. Easy to use dolly has a removable 36-1/2"L pull handle with T-grip. Steel deck is made of 12 gauge steel and features 2"D sides to retain cargo. Offers a floor clearance of 5"H. Moves easily on 4" phenolic casters (2 rigid, 2 swivel).

Product Specifications

    • LENGTH INCHES36
    • WIDTH INCHES24
    • HEIGHT INCHES36-1/2
    • CAPACITY LBS1000
    • COLOR FINISHGray
    • BRANDPucel
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER24-D-36-P-GRAY
    • STYLEDeck with 2"D Sides
    • WEIGHT LBS50
    • WHEEL DIAMETER INCHES4
    • WHEEL TYPEPhenolic

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.75.133:62